FILTER MERV 11 20X24X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 11 20X24X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19671
  • Mfr. Model # 19671
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 2.0 lbs

Product Details

Pleated air filter. MERV 11. Size: 20 x 24 x 4 inches.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 23-3/8"
  • Item Pleated Air Filter
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Nominal Depth 4"
  • Actual Depth 3-5/8"
  • Nominal Width 24"
  • Actual Height 19-3/8"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 625 fpm
  • Med. Initial Resistance .22 in. wg
  • Medium Velocity 500 fpm
  • Media Area 24.2 sq. ft.
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list