FILTER MERV 11 20X20X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 11 20X20X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19670
  • Mfr. Model # 19670
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.8 lbs

Product Details

Pleated air filter. MERV 11. Size: 20 x 20 x 4 inches.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 19-3/8"
  • Frame Type Heavy Duty Kraft Board Frame
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 11
  • Nominal Width 20"
  • Nominal Height 20"
  • Standards ASHRAE 52.2
  • Actual Depth 3-5/8"
  • Nominal Depth 4"
  • Actual Height 19-3/8"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 625 fpm
  • Media Area 20.1 sq. ft.
  • Med. Initial Resistance .22 in. wg
  • Frame Included Yes
  • Medium Velocity 500 fpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list