Skip Content
FILTER MERV 11 18X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 11 18X20X1 12/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19637
  • Mfr. Model # 19637
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Frame Type Moisture Resistant Die Cut Chipboard
  • MERV 11
  • Item High Capacity Pleated Filter
  • Max. Temp. 150 Degrees F
  • Pleats per Linear Feet 16
  • Standards UL 900 Classified
  • Nominal Height 18"
  • Nominal Width 20"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Nominal Depth 1"
  • Max. Velocity 500 fpm
  • Final Recommended Resistance 1.0"WC
  • High Initial Resistance 0.45"WC
  • High Velocity 500 fpm
  • Media Area 5.8 sq. ft.
  • Air Filter Type High Capacity Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list