Skip Content
FILTER MERV 11 16X20X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 11 16X20X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19667
  • Mfr. Model # 19667
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.5 lbs

Product Details

Pleated air filter. MERV 11. Size: 16 x 20 x 4 inches.

Technical Specs

  • Pleats per Linear Feet 12
  • Actual Width 19-3/8"
  • Item Pleated Air Filter
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 16"
  • Nominal Width 20"
  • Actual Depth 3-5/8"
  • Nominal Depth 4"
  • Actual Height 15-3/8"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 625 fpm
  • Med. Initial Resistance .22 in. wg
  • Media Area 16.1 sq. ft.
  • Medium Velocity 500 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list