FILTER MERV 11 16X20X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 11 16X20X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19655
  • Mfr. Model # 19655
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 9.6 lbs

Product Details

Pleated air filter. MERV 11. Size: 16 x 20 x 2 inches.

Technical Specs

  • Actual Width 19-1/2"
  • Pleats per Linear Feet 15
  • Item Pleated Air Filter
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • MERV 11
  • Nominal Height 16"
  • Nominal Depth 2"
  • Nominal Width 20"
  • Actual Depth 1-3/4"
  • Actual Height 15-1/2"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .21 in. wg
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Media Area 10.1 sq. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list