Skip Content
FILTER MERV 11 15X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 11 15X20X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19630
  • Mfr. Model # 19630
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.5 lbs

Product Details

Pleated air filter. MERV 11. Size: 15 x 20 x 1 inches.

Technical Specs

  • Actual Width 19-1/2"
  • Pleats per Linear Feet 16
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 15"
  • Nominal Width 20"
  • Actual Depth 3/4"
  • Final Recommended Resistance 1 in. wg
  • Actual Height 14-1/2"
  • Nominal Depth 1"
  • High Velocity 500 fpm
  • Media Area 4.9 sq. ft.
  • Med. Initial Resistance .33 in. wg
  • Medium Velocity 375 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list