Skip Content
FILTER MERV 11 14X20X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 11 14X20X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19651
  • Mfr. Model # 19651
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.2 lbs

Product Details

Pleated air filter. MERV 11. Size: 14 x 20 x 2 inches.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 19-1/2"
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Frame Type Heavy Duty Kraft Board Frame
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 14"
  • Actual Height 13-1/2"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Actual Depth 1-3/4"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .21 in. wg
  • Medium Velocity 375 fpm
  • Media Area 6.3 sq. ft.
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list