Skip Content
FILTER MEMBRANE,PORE 1.6UM,DIA 7CM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MEMBRANE,PORE 1.6UM,DIA 7CM,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14A850
  • Mfr. Model # 14A850
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Liquids Or Air
  • Item Filter Membrane
  • Temp. Range Up To 500 Degrees C
  • Material Binderless Glass Microfiber
  • Grade A
  • Pore Size 1.6micron m
  • Diameter 7.0cm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list