Skip Content
FILTER MEMBRANE,9.0CM,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER MEMBRANE,9.0CM,PK50

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K982
  • Mfr. Model # 12K982
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range Up To 500 Degrees C
  • For Use With Liquids Or Air
  • Material Binderless Glass Microfiber
  • Item Filter Membrane
  • Grade TCLP
  • Pore Size 0.7micron m
  • Diameter 9.0cm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list