Skip Content
FILTER MEMBRANE,15.0CM,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER MEMBRANE,15.0CM,PK100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K985
  • Mfr. Model # 12K985
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Filter Membrane
  • Material Binderless Glass Microfiber
  • Grade TSS
  • For Use With Liquids Or Air
  • Temp. Range Up To 500 Degrees C
  • Diameter 15.0cm
  • Pore Size 1.5micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list