FILTER LUBE SPIN-ON HI PERFORMANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER LUBE SPIN-ON HI PERFORMANCE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB7700
  • Mfr. Model # B7700
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3130
  • Shipping Weight 2.3 lbs

Product Details

Severe service lube spin-on. Thread 1-1/8-16. Outside diameter is 4-1/4 inches and length is 10-1/16 inches. Gasket included.

Technical Specs

  • Height 10-1/16"
  • Item Oil Filter
  • Includes G395 I Gasket
  • Length 10-1/16"
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features High Efficiency Lube Spin-on
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list