Skip Content
FILTER LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT777
  • Mfr. Model # PT777
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.509 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces Ingersoll-Rand 39123211.

Technical Specs

  • Height 8"
  • Item Hydraulic Filter
  • Includes Grommets Attached, A Gasket Attached
  • Length 8"
  • Width 4-3/8"
  • Outside Dia. 4-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list