FILTER LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT729
  • Mfr. Model # PT729
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3134
  • Shipping Weight 4.438 lbs

Product Details

Microlite element has an outside diameter of 6 inches, inside diameter is 2-5/32 inches and length is 17-5/32 inches.

Technical Specs

  • Height 17-5/32"
  • Length 17-5/32"
  • Item Transmission Filter
  • Includes G206 F Gasket, 1 Additional F Gasket Included, (2) I Gasket
  • Outside Dia. 6"
  • Width 6"
  • Description/Special Features Transmission Element
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list