Skip Content
FILTER LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT535
  • Mfr. Model # PT535
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3133
  • Shipping Weight 0.71 lbs

Product Details

Microlite element has an outside diameter of 3 inches, inside diameter is 1-1/16 inches and length is 8-3/16 inches.

Technical Specs

  • Height 8-3/16"
  • Includes Grommets Attached
  • Item Hydraulic Filter
  • Length 8-3/16"
  • Width 3"
  • Outside Dia. 3"
  • Description/Special Features Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list