Skip Content
FILTER LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT416
  • Mfr. Model # PT416
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3133
  • Shipping Weight 0.405 lbs

Product Details

Microlite hydraulic element has an outside diameter is 1-31/32 inches, inside diameter is 29/32 inch, one end. Overall length is 5-9/16 inches.

Technical Specs

  • Includes G247 F Gasket, End Seal Attached
  • Height 5-9/16"
  • Item Hydraulic Filter
  • Length 5-9/16"
  • Outside Dia. 1-31/32"
  • Width 1-31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list