FILTER LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT12
  • Mfr. Model # PT12
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3133
  • Shipping Weight 0.575 lbs

Product Details

Microlite fuel element has an outside diameter of 3-3/4 inches, inside diameter of 1-5/16 inch and length is 4-11/16 inches. Gasket included and grommet.

Technical Specs

  • Height 4-11/16"
  • Includes G168-B F Gasket, G140-A O Gasket, (2) End Seal Attached
  • Item Oil Filter Element
  • Length 4-11/16"
  • Outside Dia. 3-3/4"
  • Description/Special Features Full-Flow
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list