Skip Content
FILTER LINK PANEL MAXIGRID 25X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER LINK PANEL MAXIGRID 25X120

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG15485
  • Mfr. Model # 15485
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Max. Temp. 150 Degrees F
  • Item M3 Polyester Link Air Filter
  • Air Flow 375 fpm
  • Number of Links Per Carton 6
  • Thickness 1"
  • Standards UL Class 2
  • Section Length 120"
  • Filter Efficiency 30%
  • Final Resistance 1"WC
  • Initial Resistance 0.21"WC
  • Section Height 25"
  • Air Filter Media Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list