Skip Content
FILTER INLINE 1/2IN MXF IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER INLINE 1/2IN MXF IP

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.709-961.0
  • Mfr. Model # 8.709-961.0
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Inline water filter - Up to 6 GPM maximum water flow. 40 mesh stainless screen. 1/2 inch FPT inlet and 1/2 inch MPT outlet.

Technical Specs

  • Item Green Cap Filter
  • Max. Flow 6 gpm
  • Material Metal, Plastic
  • Max. Pressure 145 PSI
  • Inlet 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list