FILTER INLET T STYLE 520 SCFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER INLET T STYLE 520 SCFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEST235P400C
  • Mfr. Model # ST235P400C
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.7 lbs

Technical Specs

  • Dia. (In.) 13-1/2
  • Height (In.) 19-3/4
  • Inlet (In.) 4 (F)NPT
  • Max. Flow (CFM) 520
  • Outlet (In.) 4 (F)NPT
  • Efficiency Rating 99%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list