Skip Content
FILTER HYDRAULIC OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HYDRAULIC OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT8408
  • Mfr. Model # PT8408
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3134
  • Shipping Weight 3.1 lbs

Product Details

Microlite element has an outside diameter of 4-13/32 inches, inside diameter is 2-19/32 inches and length is 18 inches.

Technical Specs

  • Height 18"
  • Length 18"
  • Includes Reinforced Center Tube, (2) O-Ring
  • Item Hydraulic Filter
  • Outside Dia. 4-13/32"
  • Width 4-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list