FILTER HYDRAULIC OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYDRAULIC OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT8353
  • Mfr. Model # PT8353
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 10.0 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces Poclain N0250574.

Technical Specs

  • Height 10-1/4"
  • Includes Grommets Attached
  • Item Hydraulic Filter
  • Length 10-1/4"
  • Outside Dia. 4-5/32"
  • Width 4-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list