Skip Content
FILTER HYDRAULIC HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HYDRAULIC HEAVY DUTY

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMP7565
  • Mfr. Model # P7565
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.76 lbs

Technical Specs

  • Item Hydraulic Spin-on Filter
  • Length 11.625"
  • Width 4.765"
  • Outside Dia. 4.765"
  • Height 11.625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list