!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HYDRAULIC CARTRIDGE FILTER, HEAVY DUTY, 7 X 5.125 X 7 X 5.125 IN

HYDRAULIC CARTRIDGE FILTER, HEAVY DUTY, 7 X 5.125 X 7 X 5.125 IN

FRAM

HYDRAULIC CARTRIDGE FILTER, HEAVY DUTY, 7 X 5.125 X 7 X 5.125 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC CARTRIDGE FILTER, HEAVY DUTY, 7 X 5.125 X 7 X 5.125 IN

HYDRAULIC CARTRIDGE FILTER, HEAVY DUTY, 7 X 5.125 X 7 X 5.125 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMC7063
  • Mfr. Model # C7063
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs
Suggested Replacement Product
ELEMENT LUBE OIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.18 / EACH

EHC: EHC :

Product Details

Filter dirt, dust, and harmful debris from your hydraulic fluid and components with this heavy-duty hydraulic cartridge filter. Measuring 9.125 X 5.125 X 9.125 X 5.125 inches, this filter offers a high level of particle removal.

Technical Specs

  • Item Hydraulic Cartridge Filter
  • Outside Dia. 5.125"
  • Width 5.125"
  • Length 7"
  • Height 7"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list