FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNH9075
  • Mfr. Model # H9075
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3133
  • Shipping Weight 1.17 lbs

Product Details

Microlite hydraulic element has an outside diameter of 3-1/8 inches, inside diameter is 1-11/16 inches and length is 8-1/4 inches.

Technical Specs

  • Includes I. Gasket
  • Height 8-1/4"
  • Length 8-1/4"
  • Item Hydraulic Filter
  • Outside Dia. 3-1/8"
  • Width 3-1/8"
  • Description/Special Features Wire Mesh Supported Hydraulic Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list