Skip Content
FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNH9020
  • Mfr. Model # H9020
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Length 16-7/8"
  • Item Hydraulic Filter
  • Outside Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list