FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT8851MPG
  • Mfr. Model # BT8851MPG
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 2.9 lbs

Product Details

Maximum performance glass hydraulic spin-on, rated 1000 PSI minimum burst. Thread 1-3/8-12. 3-13/16 inches outside diameter and length is 9 inches. Gasket included.

Technical Specs

  • Height 9-19/32"
  • Includes I. Gasket
  • Item Hydraulic Filter
  • Outside Dia. 3-3/4"
  • Length 9-19/32"
  • Width 3-3/4"
  • Air Filter Design Spin-On
  • Description/Special Features Maximum Performance Glass Hydraulic Spin-on

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list