FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT8830
  • Mfr. Model # BT8830
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.76 lbs

Product Details

Microlite transmission spin-on contains 20 PSI by-pass valve. Thread 2-16. Outside diameter is 3-23/32 inches and length is 5-21/32 inches. Gasket included.

Technical Specs

  • Height 5-21/32"
  • Includes 20 Psid By-Pass Valve, G401 I. Gasket
  • Item Transmission Filter
  • Length 5-21/32"
  • Outside Dia. 3-11/16"
  • Width 3-11/16"
  • Air Filter Design Spin-On
  • Description/Special Features Transmission Spin-on

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list