FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT8309MPG
  • Mfr. Model # BT8309MPG
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3131
  • Shipping Weight 2.77 lbs

Product Details

Maximum performance glass hydraulic spin-on. Thread 1-1/2-16. Outside diameter is 5-1/16 inches and length is 10-3/4 inches. Gasket included.

Technical Specs

  • Height 6-31/32"
  • Item Hydraulic Filter
  • Includes G369-B, G447 F Gasket, G286-C, G369-V, G372, G483, G704, G710 O Gasket
  • Length 6-31/32"
  • Outside Dia. 5-1/16"
  • Width 5-1/16"
  • Description/Special Features Maximum Performance Glass Hydraulic Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list