Skip Content
FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT779
  • Mfr. Model # BT779
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3129
  • Shipping Weight 1.183 lbs

Product Details

Microlite lube spin-on contains anti-drainback valve. Thread 13/16-16. Outside diameter is 3-11/16 inches and length is 2-29/32 inches. Gasket included.

Technical Specs

  • Height 2-29/32"
  • Item Transmission Filter
  • Includes G401 I Gasket
  • Length 2-29/32"
  • Outside Dia. 3-11/16"
  • Width 3-11/16"
  • Air Filter Design Spin-On
  • Description/Special Features Transmission Spin-on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list