Skip Content
FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT388-10
  • Mfr. Model # BT388-10
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 3.23 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces Cross 1A9251.

Technical Specs

  • Outside Dia. 5-1/32"
  • Includes O. Gskt.: G369-B, G369-V, G372, G447, G483, G704, G710
  • Length 10-3/4"
  • Height 10-3/4"
  • Item Hydraulic Filter
  • Width 5-1/32"
  • Description/Special Features Hydraulic Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list