Skip Content
FILTER HYD OR TRANS SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HYD OR TRANS SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT344S
  • Mfr. Model # BT344S
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 4.44 lbs

Product Details

Microlite hydraulic spin-on contains 20 PSI by-pass valve. Thread 13/16-16. Outside diameter is 3-23/32 inches and length is 4-15/32 inches. Gasket included.

Technical Specs

  • Height 4-15/32"
  • Includes 20 Psid By-Pass Valve, G401 I. Gasket
  • Item Hydraulic Filter
  • Length 4-15/32"
  • Width 3-23/32"
  • Outside Dia. 3-23/32"
  • Description/Special Features Hydraulic Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List