Skip Content
FILTER HOUSING,3/8 IN NPT,1 CARTRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER HOUSING,3/8 IN NPT,1 CARTRID

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECR5
  • Mfr. Model # 1ECR5
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Cartridges Required 1
  • Item Filter System
  • Microns 5
  • Colour Blue
  • Includes Cap, Sump, O-Ring And P5-478 Cartridge
  • Housing Material Polypropylene
  • Standards NSF 42
  • Reduces Sediment
  • Head Material Polypropylene
  • Flow Rate 3 gpm
  • Max. Temp. 125 Degrees F
  • Connection 3/8" NPT
  • Overall Width 4-5/8"
  • Overall Height 7-3/8"
  • With Gauge/Without Gauge Without Gauge
  • Sub-Category Drop-in Cartridge Filter Systems
  • Pressure Drop 1 PSI
  • Max. Pressure 125 PSI
  • Number of Cartridges Required 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list