Skip Content
FILTER HOUSING,3/4 IN NPT,1 CARTRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER HOUSING,3/4 IN NPT,1 CARTRID

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BA74
  • Mfr. Model # 4BA74
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Dia. (In.) 5-1/8
  • Flow Rate (GPM) 8
  • For Use With 2-3/4 x 9-3/4" Cartridges
  • Height (In.) 12-1/8
  • Item Filter Housing
  • Includes Cap, Sump And O-Ring
  • Length (In.) 12-1/8
  • Max. Temp. (F) 160
  • Package Quantity 1
  • Size 3/4" NPT
  • Width (In.) 5-1/8
  • Cartridges Required 1
  • Housing Material Nylon
  • Max. Pressure (PSI) 125
  • Head Material Nylon
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Colour Black
  • Inputs/Outputs 3/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list