Skip Content
FILTER HOUSING,2 IN NPT,FLOW 110 GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HOUSING,2 IN NPT,FLOW 110 GP

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHP5
  • Mfr. Model # 1PHP5
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Flow Rate (GPM) 110
  • Max. Temp. (F) 140
  • Item Filter Housing
  • Package Quantity 1
  • Height (In.) 24-7/8
  • Size 2" NPT
  • Width (In.) 10-15/16
  • Housing Material Polyamid/Glass Fibers
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list