Skip Content
FILTER HOUSING 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HOUSING 1-1/2IN

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHP4
  • Mfr. Model # 1PHP4
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Filter Housing
  • Housing Material Polyacetal
  • Flow Rate 60 gpm
  • Height 10-3/4"
  • Length 12"
  • Microns 80
  • Width 11-7/8"
  • Gasket Material NBR
  • Mesh 200
  • Screen Material 316 Stainless Steel
  • Pipe Size 1-1/2"
  • Max. Pressure 150 PSI
  • Connection Type NPT
  • Blow-off Port 3/4"
  • Max. Fluid Temp. 140 Degrees F
  • Screen Area 52.70 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list