FILTER HOUSING,1 1/2 IN NPT,1 CARTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER HOUSING,1 1/2 IN NPT,1 CARTR

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECP7
  • Mfr. Model # 1ECP7
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Colour Blue
  • Dia. (In.) 7-1/4
  • Height (In.) 13-1/8
  • Item Filter Housing
  • For Use With 4 1/2 x 9 3/4" Cartridges
  • Includes Cap, Sump And O-Ring
  • Length (In.) 13-1/8
  • Max. Temp. (F) 100
  • Package Quantity 1
  • Size 1-1/2" NPT
  • Width (In.) 7-1/4
  • Housing Material Polypropylene
  • Cartridges Required 1
  • Standards NSF 42
  • Max. Pressure (PSI) 100
  • Head Material Polypropylene
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Type Single Cartridge
  • Inputs/Outputs 1-1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list