Skip Content
FILTER HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HEPA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HPB4
  • Mfr. Model # 2HPB4
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With 2HPB2
  • Nominal Height 18"
  • Item Air Cleaning Filter
  • Nominal Width 14"
  • Nominal Depth 1/2"
  • Filter Efficiency 0.997
  • Nominal Filter Size 14x18x1/2
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list