FILTER HEPA USE WITH 2HNP4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HEPA USE WITH 2HNP4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNP8
  • Mfr. Model # 2HNP8
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • For Use With 2HNP4
  • Nominal Depth 2"
  • Nominal Height 12"
  • Item Air Cleaning Filter
  • Nominal Width 16"
  • Filter Efficiency 0.997
  • Nominal Filter Size 12x16x2
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list