FILTER HEPA MERV17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HEPA MERV17

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX115.1098
  • Mfr. Model # 115.1098
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Soldering fume extractors, Enviroflex(TM) Minimac(TM) high efficiency portable fume extractor parts and options, MERV 17 HEPA filter.

Technical Specs

  • Item Merv 17 Hepa Filter
  • Application Heap Filter for Minima Fume Extractor
  • Depth (In.) 27
  • Features Rated Merv 17
  • Includes HEPA filter
  • Height (In.) 16
  • Width (In.) 12 OD
  • Filter Media HEPA
  • MERV 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list