Skip Content
FILTER HEPA CABON PHOTOCATALYST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HEPA CABON PHOTOCATALYST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HPD9
  • Mfr. Model # 2HPD9
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Replacement filter, HEPA, carbon and photocatalyst, filter efficiency 99.7%, for use with 2HPD5.

Technical Specs

  • Nominal Height 3-13/16"
  • Item HEPA, Carbon, and Photocatalyst Filter
  • Standards cUL Listed
  • Nominal Width 1-1/2"
  • Nominal Depth 6-1/2"
  • Filter Efficiency 0.997
  • For Use With 2HPD5
  • Frame Included Yes
  • Nominal Filter Size 3-13/16x1-1/2x6-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list