FILTER HEPA 24X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

FILTER HEPA 24X24X12

AEROSTAR

Web Price : $728.73 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG50584
  • Mfr. Model # 50584
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Air Filter Item HEPA Air Filter
  • Item HEPA Air Filter
  • Max. Temp. 200 Degrees F
  • Standards UL 900
  • Actual Filter Size 24"x24"x11-1/2"
  • Actual Width 24"
  • Nominal Width 24"
  • Actual Height 24"
  • Nominal Depth 12"
  • Actual Depth 11-1/2"
  • Nominal Height 24"
  • Media Material Microglass
  • Recommended Final Resistance 2.0" WC
  • Nominal Filter Size 24x24x12
  • Filter Efficiency - Air Filters 99.97%
  • Filters Out MERV 17-20 Virus, Carbon Dust, Sea Salt, All Combustion Smoke
  • Performance Rating HEPA
  • Style - Air Filters Box
  • Media Separator Construction Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list