Skip Content
FILTER HEAVY DUTY 3/4IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HEAVY DUTY 3/4IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAF60183
  • Mfr. Model # AF60183
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2804
  • Shipping Weight 3.4 lbs

Product Details

Air filter, metal bowl. Suitable for modular mounting. Press type manual drain for easy operation. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Fitted with 40 micron filter.

Technical Specs

  • Bowl Material Metal
  • Item Air Filters
  • Overall Height 10.43"
  • Max. Flow 175 CFM
  • Max. Pressure 90 PSI Inlet Pressure, 7.5 PSI Pressure Drop
  • Bowl Size 165 mL
  • Overall Width 3.54"
  • Max. Temp. 60 Degrees C, 140 Degrees F
  • Filter Media Bronze
  • Filter Rating 40 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list