Skip Content
FILTER HEAD 9/16IN UN NO BYPASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HEAD 9/16IN UN NO BYPASS

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYFH000
  • Mfr. Model # FH000
  • UNSPSC # 40161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Application Filter
  • Item Filter Head
  • Max. Flow GPM 7
  • Thread Size SAE #6
  • Max. Temp. (F) 175 Degrees
  • Max. Pressure (PSI) 200
  • Head Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list