FILTER HD TRAN SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HD TRAN SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT8486
  • Mfr. Model # BT8486
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.983 lbs

Technical Specs

  • Includes G381-A I Gasket
  • Item Transmission Filter
  • Height 3-31/32"
  • Outside Dia. 3-3/4"
  • Width 3-3/4"
  • Air Filter Design Spin-On
  • Description/Special Features Transmission Spin-on
  • Length 3-31/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list