FILTER HD LUBE SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HD LUBE SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB7171
  • Mfr. Model # B7171
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3132
  • Shipping Weight 2.542 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve. Thread M30 x 2.0. Outside diameter is 4-1/4 inches and length is 9-1/8 inches. Gasket included.

Technical Specs

  • Includes Anti-Drain Back Valve, Front End Check Valve, 35 Psid By-Pass Valve, G395 I. Gasket
  • Item Oil Filter
  • Length 9-1/8"
  • Outside Dia. 4-1/4"
  • Height 9-1/8"
  • Width 4-1/4"
  • Description/Special Features Lube Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list