Skip Content
FILTER HD HYD ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HD HYD ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT8458MPG
  • Mfr. Model # PT8458MPG
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Height 9-21/32"
  • Item Hydraulic Filter
  • Includes 1 Viton O-Ring Attached For High Heat Applications
  • Width 2-3/8"
  • Length 9-21/32"
  • Outside Dia. 2-3/8"
  • Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list