FILTER HD AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER HD AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA3657
  • Mfr. Model # PA3657
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes Mfr. No. G103-N F. Gasket, (1) Attached O. Gasket, 21/32" (16.7) and 3-7/16" (87.3) I. Gasket
  • Item Air Filter
  • Height 12"
  • Length 12"
  • Outside Dia. 4-9/16"
  • Width 4-9/16"
  • Description/Special Features Inner Air Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list