Skip Content
FILTER HC PLT SER 1100 20X24X2 12/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER HC PLT SER 1100 20X24X2 12/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19662
  • Mfr. Model # 19662
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

Pleated air filter. MERV 11. Size: 20 x 24 x 2 inches.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 23-3/8"
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Final Recommended Resistance 1 in. wg
  • Actual Depth 1-3/4"
  • High Velocity 500 fpm
  • Actual Height 19-3/8"
  • Med. Initial Resistance .21 in. wg
  • Media Area 15.1 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes
  • Air Filter Type High Capacity Diamond Pleated Filter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list