Skip Content
FILTER FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FUEL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFL5091F
  • Mfr. Model # L5091F
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.84 lbs

Technical Specs

  • Height 3.27" (Prescreen), 9.34" (Coalescer), 7.64" (Final)
  • Item Fuel Filter Kit Primary/Secondary
  • Outside Dia. 1.77" (Prescreen), 4.20" (Coalescer), 2.60" (Final)
  • Description/Special Features Remove Fuel Contaminants, Microbes and Excess Water, Higher Pulse Fatigue and Higher Burst Strength, 99% Filtering Efficiency, Easy Turn, Low Torque Valves, Sensor Ports for Proper OEM Sensor Replacement
  • Includes (3) Filter Bundle
  • Filter Design Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list