Skip Content
FILTER FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FUEL

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCG11
  • Mfr. Model # CG11
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Outside Dia. 0.703"
  • Item Fuel Filter
  • Length 1.06"
  • Width 0.70"
  • Height 1.063"
  • Description/Special Features Fuel Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list